Check Availability
  • WESTWARD 

    16 ft. Steel SAE Tape Measure, Chrome

  • Item # 1MKR7
  • Mfr. Model # 1MKR7
16 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 16-ft. measuring tape offers In./ft. graduation and displays inches to 32nds in the first foot; 16ths thereafter. The corrosion-resistant blade stands up to harsh weather conditions. Blade width: 3⁄4". Includes belt clip, thumb lock, and automatic rewind.
Show More Close
 

Technical Specifications

Item # 1MKR7
Mfr. Model # 1MKR7
UNSPSC #41114201
Catalog Page 875
Shipping Weight 0.463 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 3/4"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material Chromed ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Lacquer
Lock Type Toggle
Rewind Type Automatic
Standout 5 ft.
Stud Markings Yes
Features 16" And 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms