Check Availability
  • WESTWARD 

    16 ft. Steel SAE/Metric Tape Measure, Chrome

  • Item # 1MKR8
  • Mfr. Model # 1MKR8
16 ft. Steel SAE/Metric Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Locking, automatic rewind tape provides the precise measurements you need. Corrosion-resistant blade stands up to harsh weather conditions.
Show More Close
 

Technical Specifications

Item # 1MKR8
Mfr. Model # 1MKR8
UNSPSC #41114201
Catalog Page 875
Shipping Weight 0.441 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 16 ft.
Blade Width 3/4"
Graduation Type in./ft./mm
Graduations 1/32" First 6", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material Chromed ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Lacquer
Lock Type Toggle
Rewind Type Automatic
Standout 5 ft.
Stud Markings Yes
Features 16" And 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms