Check Availability
  • WESTWARD 

    14mm x 18mm Open End Interchangeable Torque Wrench Head, 2-13/32"L, 166 ft.-lb. Max. Torque

  • Item # 19ZC98
  • Mfr. Model # 19ZC98
14mm x 18mm Open End Interchangeable Torque Wrench Head, 2-13/32"L, 166 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZC98
Mfr. Model # 19ZC98
UNSPSC #27111715
Shipping Weight 0.36 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 14mm x 18mm
Interchangeable Head Type Open End
Size 22mm
Overall Length 2-13/32"
Max. Torque 166 ft.-lb.
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAG0
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close