Check Availability
  • WESTWARD 

    14mm x 18mm Box End Interchangeable Torque Wrench Head, 2-13/32"L, 80 ft.-lb. Max. Torque

  • Item # 19ZD01
  • Mfr. Model # 19ZD01
14mm x 18mm Box End Interchangeable Torque Wrench Head, 2-13/32"L, 80 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZD01
Mfr. Model # 19ZD01
UNSPSC #27111715
Shipping Weight 0.29 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 14mm x 18mm
Interchangeable Head Type Box End
Size 13mm
Overall Length 2-13/32"
Max. Torque 80 ft.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAF9
* This product's country of origin is subject to change

Compliance and Restrictions