Check Availability
  • WESTWARD 

    14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM

  • Item # 6NX57
  • Mfr. Model # 66253440512
14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sharp abrasive is designed for the offhand grinding of tungsten carbide and other nonferrous materials such as brass, bronze, and aluminum. Ideal for sharpening carbide welding tools.
Show More Close
 

Technical Specifications

Item # 6NX57
Mfr. Model # 66253440512
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 22.0 lbs
Country of Origin China *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness V
Max. RPM 2070
Specification C60-VK
Grade Medium
Bond Type Vitrified
Color Green
Application Bench Grinding
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change