Check Availability
  • WESTWARD 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.1562"-Thick, 4400 Max. RPM

  • Item # 21ML86
  • Mfr. Model # 21ML86
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.1562"-Thick, 4400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive. It is suitable for cutting concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 21ML86
Mfr. Model # 21ML86
UNSPSC #23131503
Shipping Weight 1.63 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.1562"
Arbor Hole Size 20mm
Abrasive Material Silicon Carbide
Abrasive Grit 30
Max. RPM 4400
Series C30R
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms