This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 46 Grit, 1800 Max. RPM

  • Item # 6NX56
  • Mfr. Model # 66253440509
14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 46 Grit, 1800 Max. RPM

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX56
Mfr. Model # 66253440509
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 26.2 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness V
Max. RPM 1800
Specification A46-VBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change