Check Availability
  • WESTWARD 

    14" Stainless Steel Tube DC Electrode with 5/32" Dia. and E410-16 AWS Classification

  • Item # 30XN68
  • Mfr. Model # 30XN68
14" Stainless Steel Tube DC Electrode with 5/32" Dia. and E410-16 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30XN68
Mfr. Model # 30XN68
UNSPSC #23171515
Shipping Weight 5.25 lbs
Country of Origin China *
Item DC Electrode
Diameter 5/32"
Material Stainless Steel
AWS Classification E410-16
Length 14"
Container Size 5 lb.
Container Type Tube
Tensile Strength 75,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov