Check Availability
  • WESTWARD 

    14" Stainless Steel Tube DC Electrode with 3/32" Dia. and E310-16 AWS Classification

  • Item # 30XN51
  • Mfr. Model # 30XN51
14" Stainless Steel Tube DC Electrode with 3/32" Dia. and E310-16 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XN51
Mfr. Model # 30XN51
UNSPSC #23171515
Shipping Weight 50.0 lbs
Country of Origin China *
Item DC Electrode
Diameter 3/32"
Material Stainless Steel
AWS Classification E310-16
Length 14"
Container Size 5 lb.
Container Type Tube
Tensile Strength 80,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close