Check Availability
  • WESTWARD 

    14" Phos Bronze C Tube Stick Electrode with 3/32" Dia. and ECuSn-C AWS Classification

  • Item # 41R215
  • Mfr. Model # 41R215
14" Phos Bronze C Tube Stick Electrode with 3/32" Dia. and ECuSn-C AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R215
Mfr. Model # 41R215
UNSPSC #23171512
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Stick Electrode
Diameter 3/32"
Material Phos Bronze C
AWS Classification ECuSn-C
Length 14"
Container Size 1 lb.
Container Type Tube
Tensile Strength N/A
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close