Check Availability
  • WESTWARD 

    14" Phos Bronze C Tube Stick Electrode with 1/8" Dia. and ECuSn-C AWS Classification

  • Item # 41R214
  • Mfr. Model # 41R214
14" Phos Bronze C Tube Stick Electrode with 1/8" Dia. and ECuSn-C AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41R214
Mfr. Model # 41R214
UNSPSC #23171512
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Stick Electrode
Diameter 1/8"
Material Phos Bronze C
AWS Classification ECuSn-C
Length 14"
Container Size 5 lb.
Container Type Tube
Tensile Strength 35,000 PSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov