Check Availability
  • WESTWARD 

    14" Low Alloy Steel Can Welding Electrode with 3/32" Dia. and E8018-C3 AWS Classification

  • Item # 31GG91
  • Mfr. Model # 31GG91
14" Low Alloy Steel Can Welding Electrode with 3/32" Dia. and E8018-C3 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GG91
Mfr. Model # 31GG91
UNSPSC #23171515
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 3/32"
Material Low Alloy Steel
AWS Classification E8018-C3
Length 14"
Container Size 50 lb.
Container Type Can
Tensile Strength 80,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.