Check Availability
  • WESTWARD 

    14" Low Alloy Steel Can Welding Electrode with 1/8" Dia. and E8018-C3 AWS Classification

  • Item # 31GG90
  • Mfr. Model # 31GG90
14" Low Alloy Steel Can Welding Electrode with 1/8" Dia. and E8018-C3 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG90
Mfr. Model # 31GG90
UNSPSC #23171515
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 1/8"
Material Low Alloy Steel
AWS Classification E8018-C3
Length 14"
Container Size 50 lb.
Container Type Can
Tensile Strength 80,000 psi
* This product's country of origin is subject to change