This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    14" Low Alloy Steel Can Welding Electrode with 1/8" Dia. and E8018-C1 AWS Classification

  • Item # 31GG84
  • Mfr. Model # 31GG84
14" Low Alloy Steel Can Welding Electrode with 1/8" Dia. and E8018-C1 AWS Classification

Technical Specifications

Item # 31GG84
Mfr. Model # 31GG84
UNSPSC #23171515
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 1/8"
Material Low Alloy Steel
AWS Classification E8018-C1
Length 14"
Container Size 50 lb.
Container Type Can
Tensile Strength 80,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close