Check Availability
  • WESTWARD 

    14" Low Alloy Steel Can Welding Electrode with 5/32" Dia. and E8018B2 AWS Classification

  • Item # 31GG83
  • Mfr. Model # 31GG83
14" Low Alloy Steel Can Welding Electrode with 5/32" Dia. and E8018B2 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG83
Mfr. Model # 31GG83
UNSPSC #23171515
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 5/32"
Material Low Alloy Steel
AWS Classification E8018B2
Length 14"
Container Size 50 lb.
Container Type Can
Tensile Strength 67,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.