Check Availability
  • WESTWARD 

    14" Hardcover Carton Welding Electrode with 5/32" Dia. and HC480 AWS Classification

  • Item # 31GH43
  • Mfr. Model # 31GH43
14" Hardcover Carton Welding Electrode with 5/32" Dia. and HC480 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH43
Mfr. Model # 31GH43
UNSPSC #23171515
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 5/32"
Material Hardcover
AWS Classification HC480
Length 14"
Container Size 5 lb.
Container Type Carton
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.