Check Availability
  • WESTWARD 

    14" Hardcover Carton Welding Electrode with 1/8" Dia. and HC480 AWS Classification

  • Item # 31GH41
  • Mfr. Model # 31GH41
14" Hardcover Carton Welding Electrode with 1/8" Dia. and HC480 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GH41
Mfr. Model # 31GH41
UNSPSC #23171515
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 1/8"
Material Hardcover
AWS Classification HC480
Length 14"
Container Size 5 lb.
Container Type Carton
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov