Check Availability
  • WESTWARD 

    14" Hardcover Carton Welding Electrode with 3/16" Dia. and HC460 AWS Classification

  • Item # 31GH36
  • Mfr. Model # 31GH36
14" Hardcover Carton Welding Electrode with 3/16" Dia. and HC460 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GH36
Mfr. Model # 31GH36
UNSPSC #23171515
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 3/16"
Material Hardcover
AWS Classification HC460
Length 14"
Container Size 5 lb.
Container Type Carton
* This product's country of origin is subject to change