Check Availability
  • WESTWARD 

    14" Chain Wrench with 2" to 4" Pipe Capacity

  • Item # 1XJZ6
  • Mfr. Model # 1XJZ6
14" Chain Wrench with 2" to 4" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® chain wrench features a double jaw with ratchet-like action in either direction. 14"L.
Show More Close
 

Technical Specifications

Item # 1XJZ6
Mfr. Model # 1XJZ6
UNSPSC #27111714
Catalog Page 864
Shipping Weight 2.81 lbs
Country of Origin China *
Item Chain Wrench
Pipe Capacity 2" to 4"
Overall Length 14"
Chain Length 18-1/2"
Handle Material Steel
Jaw Type Double End
Jaw Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions