Check Availability
  • WESTWARD 

    14" Carbon Steel Tube Welding Electrode with 5/32" Dia. and E7014 AWS Classification

  • Item # 20YD36
  • Mfr. Model # 20YD36
14" Carbon Steel Tube Welding Electrode with 5/32" Dia. and E7014 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YD36
Mfr. Model # 20YD36
UNSPSC #23171515
Shipping Weight 1.0 lbs
Country of Origin China *
Item Welding Electrode
Diameter 5/32"
Material Carbon Steel
AWS Classification E7014
Length 14"
Container Size 1 lb.
Container Type Tube
Tensile Strength 70,000 PSI
* This product's country of origin is subject to change