Check Availability
  • WESTWARD 

    14" Carbon Steel Carton Welding Electrode with 1/16" Dia. and E6013 AWS Classification

  • Item # 20YD15
  • Mfr. Model # 20YD15
14" Carbon Steel Carton Welding Electrode with 1/16" Dia. and E6013 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YD15
Mfr. Model # 20YD15
UNSPSC #23171515
Shipping Weight 30.0 lbs
Country of Origin China *
Item Welding Electrode
Diameter 1/16"
Material Carbon Steel
AWS Classification E6013
Length 14"
Container Size 40 lb.
Container Type Carton
Tensile Strength 60,000 PSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close