Check Availability
  • WESTWARD 

    14" Carbon Steel Can Welding Electrode with 3/32" Dia. and E6011 AWS Classification

  • Item # 20YD10
  • Mfr. Model # 20YD10
14" Carbon Steel Can Welding Electrode with 3/32" Dia. and E6011 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YD10
Mfr. Model # 20YD10
UNSPSC #23171515
Shipping Weight 54.5 lbs
Country of Origin China *
Item Welding Electrode
Diameter 3/32"
Material Carbon Steel
AWS Classification E6011
Length 14"
Container Size 50 lb.
Container Type Can
Tensile Strength 60,000 PSI
* This product's country of origin is subject to change