Check Availability
  • WESTWARD 

    14" Alloy 8000 Pack Welding Electrode with 3/32" Dia. and BD-8000 AWS Classification

  • Item # 31GG75
  • Mfr. Model # 31GG75
14" Alloy 8000 Pack Welding Electrode with 3/32" Dia. and BD-8000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GG75
Mfr. Model # 31GG75
UNSPSC #23171515
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 3/32"
Material Alloy 8000
AWS Classification BD-8000
Length 14"
Container Size 1 lb.
Container Type Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.