Check Availability
  • WESTWARD 

    14" Alloy 7000 Pack Welding Electrode with 1/8" Dia. and BD-7000 AWS Classification

  • Item # 31GG69
  • Mfr. Model # 31GG69
14" Alloy 7000 Pack Welding Electrode with 1/8" Dia. and BD-7000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG69
Mfr. Model # 31GG69
UNSPSC #23171515
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 1/8"
Material Alloy 7000
AWS Classification BD-7000
Length 14"
Container Size 1 lb.
Container Type Pack
* This product's country of origin is subject to change