Check Availability
  • WESTWARD 

    14" Alloy 6000 Pack Welding Electrode with 3/32" Dia. and BD-6000 AWS Classification

  • Item # 31GG67
  • Mfr. Model # 31GG67
14" Alloy 6000 Pack Welding Electrode with 3/32" Dia. and BD-6000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG67
Mfr. Model # 31GG67
UNSPSC #23171515
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Welding Electrode
Diameter 3/32"
Material Alloy 6000
AWS Classification BD-6000
Length 14"
Container Size 1 lb.
Container Type Pack
Tensile Strength 34,000 psi
* This product's country of origin is subject to change