Check Availability
  • WESTWARD 

    14" Alloy 4000 Pack Welding Electrode with 3/32" Dia. and BD-4000 AWS Classification

  • Item # 31GG59
  • Mfr. Model # 31GG59
14" Alloy 4000 Pack Welding Electrode with 3/32" Dia. and BD-4000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31GG59
Mfr. Model # 31GG59
UNSPSC #23171515
Shipping Weight 0.5 lbs
Country of Origin China *
Item Welding Electrode
Diameter 3/32"
Material Alloy 4000
AWS Classification BD-4000
Length 14"
Container Size 1 lb.
Container Type Pack
Tensile Strength 55,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov