Check Availability
  • WESTWARD 

    14" Alloy 4000 Pack Welding Electrode with 3/32" Dia. and BD-4000 AWS Classification

  • Item # 31GG58
  • Mfr. Model # 31GG58
14" Alloy 4000 Pack Welding Electrode with 3/32" Dia. and BD-4000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG58
Mfr. Model # 31GG58
UNSPSC #23171515
Shipping Weight 5.0 lbs
Country of Origin China *
Item Welding Electrode
Diameter 3/32"
Material Alloy 4000
AWS Classification BD-4000
Length 14"
Container Size 5 lb.
Container Type Pack
Tensile Strength 55,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close