This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    13mm, 14mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1LCX3
  • Mfr. Model # 1LCX3
13mm, 14mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1LCX3
Mfr. Model # 1LCX3
UNSPSC #27111711
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 13mm, 14mm
Number of Points 12
Overall Length 6-3/4"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Half Moon
Wrench Style Obstruction
Standards DIN and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov