Check Availability
  • Sockets
  • WESTWARD 

    13/16" Alloy Steel Socket with 3/8" Drive Size and Full Polished Finish

  • Item # 53YR74
  • Mfr. Model # 53YR74
13/16" Alloy Steel Socket with 3/8" Drive Size and Full Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This industrial-grade mechanic's 6-pt. shallow socket is for heavy-duty applications and production use. It is made of professional-quality chrome vanadium and fully polished. Because 6-pt. sockets have a more restrictive interior shape, only the correct socket will work for a particular bolt. This allows the socket to fit snuggly and reduces the possibility of rounding the bolt head.
Show More Close
 

Technical Specifications

Item # 53YR74
Mfr. Model # 53YR74
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.17 lbs
Country of Origin China *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 13/16"
Output Type Hex
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Full Polished
Material Alloy Steel
Drive Type Female Square
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms