Check Availability
13/16", 7/8", 15/16", 1", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12
  • WESTWARD 

    13/16", 7/8", 15/16", 1", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 4NZJ4
  • Mfr. Model # 4NZJ4
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4NZJ4
Mfr. Model # 4NZJ4
UNSPSC #27111711
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 13/16", 7/8", 15/16", 1"
Number of Points 12
Overall Length 11-13/32"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style 4-in-1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions