Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 14-Pc., 12-in-1, General Purpose, 13" Overall Length

  • Item # 11Z429
  • Mfr. Model # 11Z429
Multi-Bit Screwdriver 14-Pc., 12-in-1, General Purpose, 13" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ratcheting multi-bit screwdriver is designed to help make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool.
Show More Close
 

Technical Specifications

Item # 11Z429
Mfr. Model # 11Z429
UNSPSC #27111701
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Slotted, Star
Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R)
Sizes Included Hex 7/64", 1/8", 9/64", Phillips #1, #2, #3, Slotted 3/16", 1/4", Torx(R) T15, T20, T25
Handle Material Multi-Component
Overall Length 13"
Includes Magnetic Pick-Up, and 1/4" Drive Socket Adapter
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Fluted
Bit Style Hex, Phillips, Slotted, Torx(R)
Driver Type 12-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 14
Shank Type Flexible
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features PP, TPR, PC, ABS Handle
Standards ASME B107.600-2008
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms