Check Availability
  • WESTWARD 

    12 ft. Steel SAE Tape Measure, Chrome

  • Item # 1MKR6
  • Mfr. Model # 1MKR6
12 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WESTWARD locking, automatic rewind tape measure helps to provide precise measurements. It features a corrosion-resistant blade to help in standing up to harsh weather conditions.
Show More Close
 

Technical Specifications

Item # 1MKR6
Mfr. Model # 1MKR6
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.41 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 12 ft.
Blade Width 3/4"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Lacquer
Lock Type Toggle
Rewind Type Automatic
Standout 5 ft.
Stud Markings Yes
Features 16" And 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms