Check Availability
  • WESTWARD 

    12 ft. Steel SAE/Metric Tape Measure, Chrome

  • Item # 24Z085
  • Mfr. Model # 24Z085
12 ft. Steel SAE/Metric Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tape measure with a coated carbon steel blade designed to resist corrosion. Features stud center markings.
Show More Close
 

Technical Specifications

Item # 24Z085
Mfr. Model # 24Z085
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.25 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 12 ft.
Blade Width 3/4"
Graduation Type in./ft./mm/cm
Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
Blade Material Steel
Tip Style 3-Rivet Hook, Reinforced
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Lacquer
Lock Type Slide
Rewind Type Automatic
Standout 2 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms