Check Availability
  • WESTWARD 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5100 Max. RPM

  • Item # 6ZFC4
  • Mfr. Model # 6ZFC4
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive material. Use for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 6ZFC4
Mfr. Model # 6ZFC4
UNSPSC #23131503
Shipping Weight 1.21 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Silicon Carbide
Abrasive Grit 30
Max. RPM 5100
Series A30T
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In