Check Availability
  • WESTWARD 

    12" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM

  • Item # 6NX53
  • Mfr. Model # 66253440521
12" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, durable aluminum oxide wheel is perfect for your bench grinder workstations, pedestal units, and surface grinder machines. Machining professionals rely on them for general purpose, off-hand grinding of a variety of steel types. Includes 1" and 1-1/4" arbor adapter bushings.
Show More Close
 

Technical Specifications

Item # 6NX53
Mfr. Model # 66253440521
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 16.35 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness V
Max. RPM 2070
Specification C60-VK
Grade Medium
Bond Type Vitrified
Color Green
Application Bench Grinding
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change