Check Availability
  • GRAINGER APPROVED 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 2070 Max. RPM

  • Item # 6NX49
  • Mfr. Model # 66253440518
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 2070 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX49
Mfr. Model # 66253440518
UNSPSC #23131503
Shipping Weight 21.2 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness V
Max. RPM 2070
Specification A24-VBE
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change