This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5100 Max. RPM

  • Item # 21ML80
  • Mfr. Model # 21ML80
12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5100 Max. RPM

See alternate products available online.

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 21ML80
Mfr. Model # 21ML80
UNSPSC #23131503
Shipping Weight 1.4 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 5100
Series A30R
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions