Check Availability
  • WESTWARD 

    Pneumatic Chisel, 0.500" IR Shank, 12" Tool Overall Length, 1-3/8" Chisel Tip Width

  • Item # 4MHC3
  • Mfr. Model # 4MHC3
Pneumatic Chisel, 0.500" IR Shank, 12" Tool Overall Length, 1-3/8" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® flat chisel is durable alloy steel and suitable for use with Cleco-style chisel scalers.
Show More Close
 

Technical Specifications

Item # 4MHC3
Mfr. Model # 4MHC3
UNSPSC #27111901
Catalog Page 2514
Shipping Weight 0.8 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type IR
Chisel Tip Width 1-3/8"
Tool Overall Length 12"
Non-Sparking No
Shank Length 19/32"
Shank Shape Square
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In