Check Availability
  • WESTWARD 

    12" Flat Chisel; Shank Size: 0.680"

  • Item # 4MGZ3
  • Mfr. Model # 4MGZ3
12" Flat Chisel; Shank Size: 0.680"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rivet Hammer Chisel is durable, heat-treated alloy steel that promotes long life.
Show More Close
 

Technical Specifications

Item # 4MGZ3
Mfr. Model # 4MGZ3
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 1.6 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.680"
Chisel Shank Type Round
Chisel Tip Width 1"
Chisel Collar Type Oval
Tool Overall Length 12"
Non-Sparking No
Shank Length 2-3/8"
Shank Shape Round
For Use With Chipping Hammers
* This product's country of origin is subject to change

Compliance and Restrictions