Check Availability
12" Chain Wrench with 2" to 4" Pipe Capacity
  • WESTWARD 

    12" Chain Wrench with 2" to 4" Pipe Capacity

  • Item # 39CG43
  • Mfr. Model # 39CG43
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Westward double-jaw chain wrench provides a ratchet-like action in either direction; excellent for use in tight spaces. The steel I-beam handle is comfortable to use over extended periods, while the drop-forged and heat-treated body, and induction-quenched teeth provide long service life, even in rugged applications.
Show More Close
 

Technical Specifications

Item # 39CG43
Mfr. Model # 39CG43
UNSPSC #27111714
Catalog Page 864
Shipping Weight 1.89 lbs
Country of Origin China *
Item Chain Wrench
Pipe Capacity 2" to 4"
Overall Length 12"
Chain Length 16"
Handle Material Steel
Jaw Type Single End
Jaw Material Steel

* This product's country of origin is subject to change

Compliance and Restrictions