Check Availability
  • WESTWARD 

    12" Alloy 1000 Pack Welding Electrode with 1/16" Dia. and BD-1000 AWS Classification

  • Item # 31GG41
  • Mfr. Model # 31GG41
12" Alloy 1000 Pack Welding Electrode with 1/16" Dia. and BD-1000 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31GG41
Mfr. Model # 31GG41
UNSPSC #23171515
Catalog Page 0
Shipping Weight 5.0 lbs
Country of Origin China *
Item Welding Electrode
Diameter 1/16"
Material Alloy 1000
AWS Classification BD-1000
Length 12"
Container Size 5 lb.
Container Type Pack
Tensile Strength 83,000 psi
* This product's country of origin is subject to change