Check Availability
  • WESTWARD 

    12", 15", 18", 24" Pry Bar Set; Number of Pieces: 4

  • Item # 4PM09
  • Mfr. Model # 4PM09
12", 15", 18", 24" Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Set contains a variety of styles that can assist you with different jobs.
Show More Close
 

Technical Specifications

Item # 4PM09
Mfr. Model # 4PM09
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.8 lbs
Country of Origin China *
Item Pry Bar Set
Number of Pieces 4
Overall Length 12", 15", 18", 24"
Includes 12 and 18" Pry Bars, 15" Flat Bar, 24" Gooseneck Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms