Check Availability
  • WESTWARD 

    11" Coping Saw for Plastic, Tile, 6"

  • Item # 13P497
  • Mfr. Model # 13P497
11" Coping Saw for Plastic, Tile, 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Get a coping saw blade to help maintain high-performance cutting on a variety of metal, wood, plastic, and PVC jobs. Coping saws can excel at cutting irregular shapes, intricate patterns, and along curves, such as wood window and door trim and baseboards.
Show More Close
 

Technical Specifications

Item # 13P497
Mfr. Model # 13P497
UNSPSC #27111508
Catalog Page 889
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Hand Saw Product Grouping Coping Saws
Hand Saw Application Plastic, Tile
Item Coping Saw
Length 11"
Blade Length 6"
Teeth per Inch 15
Blade Material Tungsten Carbide
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Ergonomic Soft Grip
Handle Material PP/TPR
Frame Material Steel
Function For Cutting Ceramics, Glass, Plastic, Fiberglass, Brick, Concrete And Marble
Features Cuts On Forward And Reverse Strokes In Any Direction And Turns In Its Own Thickness
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov