Check Availability
  • Adjustable Wrenches and Sets
  • WESTWARD 

    11" Adjustable Box Wrench, Cushion Grip Handle, 1-1/4" Jaw Capacity, Steel

  • Item # 5MW40
  • Mfr. Model # 5MW40
11" Adjustable Box Wrench, Cushion Grip Handle, 1-1/4" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MW40
Mfr. Model # 5MW40
UNSPSC #27111707
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Adjustable Box Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 11"
Overall Length 11"
Jaw Capacity 1-1/4"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Cushion Grip
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features SAE and Metric Scale
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov