Check Availability
  • WESTWARD 

    11/32" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 33M337
  • Mfr. Model # 33M337
11/32" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33M337
Mfr. Model # 33M337
UNSPSC #27111704
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/32"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards ANSI/ASME B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close