Check Availability
  • WESTWARD 

    11/32" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 10E891
  • Mfr. Model # 10E891
11/32" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-grade for heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 10E891
Mfr. Model # 10E891
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/32"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Alloy Steel
Drive Type Square
Standards ASME B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms