Check Availability
  • WESTWARD 

    11/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 5MW14
  • Mfr. Model # 5MW14
11/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MW14
Mfr. Model # 5MW14
UNSPSC #27111704
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/16"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms