Check Availability
  • WESTWARD 

    11/16" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

  • Item # 1FAC4
  • Mfr. Model # 1FAC4
11/16" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1FAC4
Mfr. Model # 1FAC4
UNSPSC #27111703
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 11/16"
Output Type 8 pt.
Socket Depth Standard
Number of Points 8
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/2"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards ANSI B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms