Check Availability
  • WESTWARD 

    11/16", 3/4", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 1LCX8
  • Mfr. Model # 1LCX8
11/16", 3/4", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LCX8
Mfr. Model # 1LCX8
UNSPSC #27111711
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 11/16", 3/4"
Number of Points 12
Overall Length 7-3/4"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Half Moon
Wrench Style Obstruction
Standards DIN and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.