Check Availability
  • WESTWARD 

    10mm, 11mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 54PP68
  • Mfr. Model # 54PP68
10mm, 11mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Westward® Box End Wrench is suitable for turning nuts that are hard to reach with an open-end wrench. It is made to go around a specific type of nut or bolt with a specific number of sides. It can be adjusted to turn the bolt, even in tight spaces where movement is limited, with less effort. Provides a strong grip around the bolt, whereas bare hands/fingers would simply slip off the bolt.
Show More Close
 

Technical Specifications

Item # 54PP68
Mfr. Model # 54PP68
UNSPSC #27111705
Catalog Page 789
Shipping Weight 0.14 lbs
Country of Origin China *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Double Hex
SAE or Metric Metric
Wrench Head Sizes 10mm, 11mm
Number of Points 12
Overall Length 5-7/8"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI B107.100
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov